
Burnaby Gold Brass Mid-Century Modern Semi Flush Mount Ceiling Light Black Linen Drum Shade
Mfr # C0308
Zoro # G714541971
product price: $314.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Brass
Bulb Type
LED Compatible
Voltage
120 V
Shade Type
Black Linen Shade
Color
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0308
Zoro #
G714541971
UPC #
884656754827
Country of Origin
China
Dimensions
Size
20.5-in W x 10.75-in H x 20.5-in D
Width
20.5 in
Depth
20.5 in
Height
10.75 in
Details
Item
Semi-Flush Mount
Finish
Matte Brass
Bulb Type
LED Compatible
Voltage
120 V
Shade Type
Black Linen Shade
Color
Brass
Dimmable
Yes
Material
Steel
Shade Material
Linen
Bulb Watts
60 W
Number of Bulbs
4
Style
Mid-Century Modern
Bulbs Included
No
Location Rating
Dry
Shape
Drum
Collection Name
Burnaby
Description
Indulge your mid-century modern dreams with this timeless collection. The Burnaby collection harkens to the days of Mad Men, inch yet brings an undeniably contemporary feel to your transitional or modern interiors with its interplay of linen and brass. This semi-flush mount ceiling light is perfect for a low ceiling foyer, living room, hallway, entryway, or bedroom. Its soft mid-century modern style is enhanced by a black linen drum shade. An acrylic diffuser hides the bulbs and creates even light distribution.
- •Matte brass finish offers a distinctive look and quality steel construction
- •Black linen shade provides bright illumination and a mid-century modern feel
- •Uses 4 x 60 watt E26 medium base bulbs (not included); LED compatible
- •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- •White frosted acrylic diffuser included for even light dispersement
- •20.5-in W x 10.75-in H x 20.5-in D with 4.92-in W x 0.79-in H canopy
- •Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- •ETL rating demonstrates this product has met USA requirements for product safety standards
- •1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.