Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burnett 2-Light Brass Gold Mid-Century Modern Semi Flush Mount Ceiling Fixture

  • Mfr # C0331

  • Zoro # G216323341


product price: $314.99
/ea
Free Shipping & Returns

Key Features

Size
14-in W x 9.5-in H x 14-in D
Length
14 in
Bulb Type
LED Compatible,Incandescent
Watts
60W
Number of Bulbs
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0331
Zoro #
G216323341
UPC #
884656757934
Country of Origin
China

Dimensions

Size
14-in W x 9.5-in H x 14-in D
Length
14 in
Width
14 in
Height
9.5 in

Details

Bulb Type
LED Compatible,Incandescent
Watts
60W
Number of Bulbs
2
Lamp Base
E26 Medium
Style
Mid-Century Modern
Finish
Muted Brass
Item
Semi-Flush Mount
Voltage
120V
Body Material
Steel
Sloped Ceiling Compatible
No
Location Rating
Dry
Color
Brass
Shade Name
White Opal Tiffany Style Glass
Collection Name
Burnett
Shade Material
Glass
Dimmable
Yes
Bulb Included
No

Description

Add a touch of retro-chic style to your home with the Burnett 14-inch semi-flush mount light. This eye-catching fixture combines mid-century modern design with unique Tiffany-style glass panels, creating a statement piece that elevates any space. The geometric cage design adds a touch of visual interest, while the soft, opal glass shade provides a warm and inviting glow. Ideal for bedrooms, hallways, entryways, or smaller dining rooms, this ceiling light fixture offers a stylish and practical lighting solution for any space.


  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • SLEEK FINISH: Muted brass finish offers a modern look that complements a wide range of styles, including mid-century modern and contemporary decor
  • STYLISH SHADE: Bowl shaped white opal tiffany glass shade offers bright lighting while adding a mid-century modern touch to any space
  • DIMENSIONS: 14-in W x 9.5-in H x 14-in D, featuring a 4.72-in W x 0.79-in H ceiling canopy for a perfect fit in your space
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • SAFETY RATED: UL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.