Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Burnett 3-Light Brass Mid-Century Modern Pendant, White Opal Tiffany Glass Shade

  • Mfr # P0439

  • Zoro # G316323333


product price: $419.99
/ea
Free Shipping & Returns

Key Features

Size
15.75-in W x 21.75-in H x 15.75-in D
Lamp Included
No
Style
Mid-Century Modern
Height
21.75 in
Length
15.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0439
Zoro #
G316323333
UPC #
884656757941
Country of Origin
China

Dimensions

Size
15.75-in W x 21.75-in H x 15.75-in D
Height
21.75 in
Width
15.75 in
Length
15.75 in
Rod Dimensions
2 x 12-in, 2 x 6-in

Details

Lamp Included
No
Style
Mid-Century Modern
Number of Lights
3
Material
Steel
Housing Finish
Muted Brass
Collection Name
Burnett
Item
Pendant
Lamp Base
E12 Candelabra
Dimmable
Yes
Color
Brass
Watts
60W
Shade Material
Glass
Bulb Type
LED Compatible,Incandescent
Voltage
120V
Sloped Ceiling Compatible
Yes
Shade Name
White Opal Tiffany Style Glass
Location Rating
Dry

Description

Add a touch of retro-chic style to your home with the Burnett 16-inch pendant. This eye-catching fixture combines mid-century modern design with unique Tiffany-style glass panels, creating a statement piece that elevates any space. The geometric cage design adds a touch of visual interest, while the soft, opal glass shade provides a warm and inviting glow. Ideal for bedrooms, hallways, entryways, or smaller dining rooms, this ceiling light offers a stylish and practical lighting solution for any space.


  • VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E12 candelabra base bulbs (sold separately) and is LED compatible
  • DIMENSIONS: 15.75-in W x 21.75-in H x 15.75-in D, featuring a 4.72-in W x 0.79-in H ceiling canopy for a perfect fit in your space
  • IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
  • DESIGN: A blend of mid-century modern and contemporary styles, this pendant features sleek lines and a minimalist, modern look
  • ELEGANT FINISH: Muted brass finish offers a soft gold tone and understated elegance, adding refinement that enhances any room
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • STYLISH SHADE: Cone shaped white opal tiffany glass shade offers bright lighting while adding a mid-century modern touch to any space
  • HEIGHT ADJUSTABLE: Easily set the perfect drop from 25.75 to 61.75 inches with the included 2 x 12-in, 2 x 6-in of rod
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.