Camden 1 Light Gold Natural Brass Wall Sconce Fixture White Linen Fabric Shade, LED Compatible

  • Mfr # W0448

  • Zoro # G512130360


product price:  $85.49
/ea
Free Shipping & Returns

Key Features

Height
20.5 in
Width
6 in
Dimmable
Yes
Fixture Voltage
120V
Size
6 in W x 20.5 in H x 7.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
W0448
Zoro #
G512130360
UPC #
884656753127
Country of Origin
China

Dimensions

Height
20.5 in
Width
6 in
Size
6 in W x 20.5 in H x 7.5 in D
Length
7.5 in

Details

Dimmable
Yes
Fixture Voltage
120V
Finish
Natural Brass
Lamp Watts
60W
Lamp Included
No
Lamp Quantity
1
Collection Name
Camden
Damp/Wet Rating
Dry
Bulb Type
E12 Candelabra - LED Compatible
Shade Material
Linen
Shade Name
White Linen Fabric
Style
Transitional
Material
Steel
Shape
Shaded
Color
Brass

Description

The Camden collection is a timeless take on a classic. The graceful look of the white linen fabric shades provides ambient illumination and is sure to upgrade your decor. This wall sconce is ideal for bathrooms, hallways, stairways, and foyers.


  • Natural brass finish offers a distinctive look and quality steel construction
  • White linen fabric shade provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E12 candelabra base bulb (not included); LED compatible
  • 6-in W x 20.5-in H x 7.5-in D
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Mounting hardware and instruction manual included for easy installation
  • Dry rated; ideal for hallways, stairways, foyers, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.