
Camellia 5-Light Gold Flower Pendant Ceiling Chandelier Dining Room Fixture
Mfr # P0433
Zoro # G816323321
product price: $839.99
/ea
Free Shipping & Returns
Key Features
Number of Lights
5
Watts
60W
Housing Finish
Gilded Gold
Color
Gold
Bulb Type
LED Compatible,Incandescent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0433
Zoro #
G816323321
UPC #
884656757903
Country of Origin
China
Dimensions
Length
23.5 in
Height
27.5 in
Width
23.5 in
Size
23.5-in W x 27.5-in H x 23.5-in D
Chain Length
72 in
Details
Number of Lights
5
Watts
60W
Item
Pendant
Housing Finish
Gilded Gold
Color
Gold
Bulb Type
LED Compatible,Incandescent
Voltage
120V
Lamp Included
No
Shade Material
Metal
Collection Name
Camellia
Dimmable
Yes
Lamp Base
E12 Candelabra
Material
Metal
Style
Glam
Sloped Ceiling Compatible
Yes
Location Rating
Dry
Shade Name
Gilded Gold Metal Flowers
Description
Camellia's unique blend of nature-inspired beauty and glamorous style makes it a perfect complement to both modern and transitional interiors. This stunning ceiling light fixture features a trending floral design in a luxurious gilded gold finish, creating a focal point that's both eye-catching and sophisticated. Imagine this pendant's botanical-inspired elegance casting a warm, inviting glow over your dining table or adding a touch of drama to your foyer.
- VERSATILE BULB OPTIONS: This light fixture uses 5 x 60-watt E12 candelabra base bulbs (sold separately) and is LED compatible
- DIMENSIONS: 23.5-in W x 27.5-in H x 23.5-in D, featuring a 4.96-in W x 1.02-in H ceiling canopy for a perfect fit in your space
- IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
- DESIGN: Featuring elegant finishes and refined details, this pendant adds a touch of glam style to any room or decor setting
- ELEGANT FINISH: Gilded Gold finish adds a rich, luxurious touch with a soft shimmer that enhances any room
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- STYLISH SHADE: Bowl shaped gilded gold metal flower shade offers bright lighting while adding a glam touch to any space
- HEIGHT ADJUSTABLE: Easily set the perfect drop from 27.5 to 75.5 inches with the included 72 inches of chain
- DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
- SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.