Shop VAXCEL
See all product information
Create Account
11.75 inch Nickel Canopy Kit for Up to 3 Mini Pendant Lights
Mfr # Y0005
Zoro # G8887291
product price:
$
62.99
/ea
Key Features
Collection Name
Canopy Accessory
Size
11.75 in W x 1 in H x 11.75 in D
Housing Material
Steel
Damp/Wet Rating
Dry
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- Y0005
- Zoro #
- G8887291
- UPC #
- 884656742435
- Country of Origin
- China
Dimensions
- Size
- 11.75 in W x 1 in H x 11.75 in D
Details
- Collection Name
- Canopy Accessory
- Item
- Canopy 12in for 3 Mini Pendants Nickel
- Finish
- Satin Nickel
- Housing Material
- Steel
- Damp/Wet Rating
- Dry
Description
Round canopy adapter fits 3 pendant lights. Use to expand a single ceiling outlet box to create your own array of mini pendants above a kitchen island, dining table or bar area. Available in two classic finishes: satin nickel and oil rubbed bronze in two sizes. Compatible with downrod, chain, or cord connections.
- • Create your own grouping of to 3 mini pendants (sold separately) to expand a single ceiling outlet box
- • Compatible with downrod, chain, or cord connections
- • 11.75-in W x 2.75-in H x 11.75-in D
- • Satin nickel finish offers a distinctive look
- • Quality steel construction
- • Blends into any style décor
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards