Shop VAXCEL
See all product information
Create Account
Cottage Grove 4-Light Matte Black Traditional Open Cage Lantern Pendant Light
- Mfr # P0466
- Zoro # G023655352
product price:Â
$
199.99
/ea
Free Shipping & Returns
Key Features
Chain Length
48 in
Style
Traditional
Sloped Ceiling Compatible
Yes
Height
27.04 in
Watts
60W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P0466
- Zoro #
- G023655352
- UPC #
- 884656761863
- Country of Origin
- China
Dimensions
- Chain Length
- 48 in
- Height
- 27.04 in
- Width
- 13 in
- Depth
- 13 in
- Size
- 13 in W x 27.04 in H x 13 in D
Details
- Style
- Traditional
- Sloped Ceiling Compatible
- Yes
- Watts
- 60W
- Item
- Pendant
- Color
- Black
- Bulb Included
- No
- Dimmable
- Yes
- Number of Lights
- 4
- Damp/Wet Rating
- Dry
- Collection Name
- Cottage Grove
- Voltage
- 120V
- Finish
- Matte Black
- Shade Name
- Matte Black Metal
- Bulb Base
- E12 Candelabra
- Shade Material
- Metal
- Body Material
- Steel
- Bulb Type
- LED Compatible,Incandescent
Description
Add classic farmhouse style to your space with the Cottage Grove pendant. A matte black finish frames a traditional tapered cage design, showcasing four exposed bulbs that create a warm, inviting glow while adding visual interest. The open silhouette keeps the fixture feeling light and airy, making it a great choice for dining areas, kitchens, or entryways. An adjustable chain allows you to customize the hanging height. Its clean, timeless design blends easily with both farmhouse and traditional interiors.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.