Zoro Homepage
This item is Discontinued.
Vaxcel Canopy Kit 34in Bronze X-CP001RBZ

Canopy Kit 34in Bronze (Discontinued)

  • Mfr # X-CP001RBZ
  • Zoro # G8887249
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
X-CP001RBZ
Zoro #
G8887249
UPC #
884656731897
Country of Origin
China

Dimensions

Length
1.75 in
Width
34 in
Height
1 in
Size
34 in W x 1 in H x 1.75 in D

Details

Item
Canopy Kit 34in Bronze
Color
Bronze
Material
Steel
Finish
Royal Bronze
Damp/Wet Rating
Dry
Collection Name
Canopy Accessory

Description

Canopy Kit 34in Bronze


  • •Create your own grouping of to 3 mini pendants (sold separately) to expand a single ceiling outlet box
  • •Compatible with downrod, chain, or cord connections
  • •34-in W x 1-in H x 1.75-in D
  • •Royal bronze finish offers a distinctive look
  • •Quality steel construction
  • •Blends into any style décor
  • •Mounting hardware and instruction manual included for easy installation
  • •Interior Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, or any other dry area of your home
  • •1 Year limited warranty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.