Zoro Homepage

Canton 11.5-in W Black Farmhouse Semi Flush Mount Ceiling Light

  • Mfr # C0270

  • Zoro # G212130356


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Size
11.5 in W x 8.75 in H x 11.5 in D
Finish
Black and Matte White
Number of Lights
1
Shade Name
Metal Shade
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0270
Zoro #
G212130356
UPC #
884656751437
Country of Origin
China

Dimensions

Size
11.5 in W x 8.75 in H x 11.5 in D
Height
8.75 in
Depth
11.5 in
Width
11.5 in

Details

Finish
Black and Matte White
Number of Lights
1
Shade Name
Metal Shade
Watts
60W
Damp/Wet Rating
Damp
Dimmable
Yes
Bulb Type
E26 Medium - LED Compatible
Collection Name
Canton
Bulb Included
No
Shape
Cone
Voltage
120V
Style
Farmhouse
Material
Metal
Color
Black
Shade Material
Metal

Description

The Canton collection speaks loudly to industrial and farmhouse charm. The black metal shades taper outward to generate the utmost light below. A small cage-like structure allows light to peek out above the shade balancing the show of light. Add this interesting semi-flush to any kitchen or living space for that edgy touch of flair. With its damp rating, you can even add to any bath for that extra stylish touch.


  • Black and matte white finish offers a distinctive look and quality metal construction
  • Metal cone shaped shade provides bright illumination and a farmhouse feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 11.5-in W x 8.75-in H x 11.5-in D
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, hallways or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.