
Canton 3 Light Black and White Farmhouse Bathroom Vanity Wall Fixture
Mfr # W0414
Zoro # G712130337
product price: $269.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
9.5 in
Length
9.5 in
Width
29 in
Housing Finish
Black and Matte White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0414
Zoro #
G712130337
UPC #
884656751420
Country of Origin
China
Dimensions
Height
9.5 in
Length
9.5 in
Width
29 in
Size
29 in W x 9.5 in H x 9.5 in D
Details
Color
Black
Housing Finish
Black and Matte White
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Farmhouse
Collection Name
Canton
Shade Material
Metal
Dimmable
Yes
Housing Material
Metal
Lamp Watts
60W
Lamp Included
No
Shape
Cone
Shade Name
Metal Shade
Damp/Wet Rating
Damp
Description
The Canton collection speaks loudly to industrial and farmhouse charm. The black metal shades taper outward to generate the utmost light below. A small cage-like structure allows light to peek out above the shade balancing the show of light. Add this 3-light vanity to any bath, or even a kitchen, for that edgy touch of flair.
- Black and matte white finish offers a distinctive look and quality metal construction
- Metal shade provides bright illumination and a farmhouse feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
- 29-in W x 9.5-in H x 9.5-in D
- Vintage Edison style filament bulb or clear bulb recommended
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- ETL listing demonstrates this product has met requirements for product safety standards
- 1 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.