Cardiff 3 Light Bronze Mission Bathroom Vanity Fixture

  • Mfr # VL26303OBB

  • Zoro # G8883548


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Oil Burnished Bronze
Number of Lights
3
Style
Transitional
Collection Name
Cardiff
Housing Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
VL26303OBB
Zoro #
G8883548
UPC #
884656609851
Country of Origin
China

Dimensions

Size
25 in W x 7.75 in H x 8.75 in D

Details

Item
Cardiff 3L Vanity Bronze
Housing Finish
Oil Burnished Bronze
Number of Lights
3
Style
Transitional
Collection Name
Cardiff
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
3 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
White Alabaster Glass

Description

The Cardiff vanity collection features an oil burnished bronze finish with square white alabaster glass shades. The linear details, square shades, and simple form are reminiscent of an updated Mission style.


  • • Oil burnished bronze finish offers a distinctive look and quality steel construction
  • • White alabaster glass provides bright illumination and a mission feel
  • • Uses 3 x 100 watt E26 Medium base bulbs (not included); LED compatible
  • • 25-in W x 7.75-in H x 8.75-in D
  • • Reversible mounting; can be installed up or down
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.