Zoro Homepage

Carlisle 1 Light Chrome Bathroom Wall Fixture

  • Mfr # CR-VLU001CH

  • Zoro # G8874463


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Housing Finish
Chrome
Style
Transitional
Collection Name
Carlisle
Housing Material
Steel
Size
5.75 in W x 8 in H x 7.5 in D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR-VLU001CH
Zoro #
G8874463
UPC #
884656692051
Country of Origin
China

Dimensions

Size
5.75 in W x 8 in H x 7.5 in D

Details

Item
Carlisle 1L Vanity Chrome
Housing Finish
Chrome
Number of Lights
1
Style
Transitional
Collection Name
Carlisle
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Type
1 x 60 Watt - E12 Candelabra Base Bulb (Not Included)
Shade Name
White Frosted Opal Glass

Description

The Carlisle blends formal detailing with relaxed style for a transitional lighting collection that is sure to please. The frosted opal glass cylinders are smartly trimmed in chrome to match the rest of the fixture. This vanity is part of a full collection with coordinating pieces to decorate any room in the house. Versatile reversible mounting option lets you install this fixture up or down.


  • • Chrome finish offers a distinctive look and quality steel construction
  • • White frosted opal glass provides bright illumination and a transitional feel
  • • Uses 1 x 60 watt E12 Candelabra base bulb (not included); LED compatible
  • • 5.75-in W x 8-in H x 7.5-in D
  • • Reversible mounting; can be installed up or down
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.