Carlisle 3 Light Gold Brass Traditional Bathroom Vanity Fixture White Glass

  • Mfr # W0479

  • Zoro # G014542012


product price: $237.99
/ea
Free Shipping & Returns

Key Features

Color
Brass
Height
8 in
Length
7.25 in
Lamp Type
LED Compatible
Voltage
120 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0479
Zoro #
G014542012
UPC #
884656754841
Country of Origin
China

Dimensions

Height
8 in
Length
7.25 in
Width
22 in
Size
22-in W x 8-in H x 7.25-in D

Details

Item
Bathroom Light
Color
Brass
Lamp Type
LED Compatible
Voltage
120 V
Style
Traditional
Collection Name
Carlisle
Shade Material
Glass
Shade Type
White Frosted Opal Glass
Lamp Quantity
3
Dimmable
Yes
Lamp Watts
60 W
Lamp Included
No
Finish
Natural Brass
Damp/Wet Rating
Damp
Material
Metal
Shape
Drum

Description

The Carlisle blends formal detailing with relaxed style for a transitional lighting collection that is sure to please. The frosted opal glass cylinders are smartly trimmed in natural brass to match the rest of the fixture. Versatile reversible mounting option lets you install this fixture up or down.


  • •Natural brass finish offers a distinctive look and quality steel construction
  • •White frosted opal glass provides bright illumination and a traditional feel
  • •Uses 3 x 60 watt E12 candelabra base bulbs (not included); led compatible
  • •Reversible mounting; can be installed up or down
  • •22-in W x 8-in H x 7.25-in D with 7.75-in W x 5.13-in H backplate
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •Damp rated; ideal for kitchens, bathrooms, or any other area of your home
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.