
Carrington 3 Light Black and Solid Wood Walnut Finish Slat Farmhouse Bathroom Vanity Fixture
Mfr # W0380
Zoro # G012130457
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
6.5 in
Length
5.25 in
Width
23.75 in
Housing Finish
Matte Black and Deep Walnut
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W0380
Zoro #
G012130457
UPC #
884656750201
Country of Origin
China
Dimensions
Height
6.5 in
Length
5.25 in
Width
23.75 in
Size
23.75 in W x 6.5 in H x 5.25 in D
Details
Color
Black
Housing Finish
Matte Black and Deep Walnut
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
3
Style
Farmhouse
Collection Name
Carrington
Dimmable
Yes
Lamp Included
No
Lamp Watts
60W
Housing Material
Steel
Damp/Wet Rating
Damp
Bulb Base
E26 Medium
Bulb Shape
ST64
Shape
Rectangle
Description
Stylishly rustic, the Carrington is a nod to a farmhouse aesthetic. Horizontal solid wood slats are the perfect backdrop to its light source. Finished in matte black and deep walnut, this wall mounted fixture offers an inviting glow. Perfect for any bath or living space, the Carrington adds style and sophistication to any home.
- Matte black and deep walnut finish offers a distinctive look with quality steel construction
- Solid wood slats and exposed bulbs provide bright illumination and a farmhouse feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); LED compatible
- 23.75-in W x 6.5-in H x 5.25-in D
- Reversible mounting; can be installed up or down
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- UL listing demonstrates this product has met requirements for product safety standards
- 1 year limited warranty
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.