
Ceiling Fan with Wood Blades, Curtiss 52-in. White Contemporary In/Outdoor Propeller, LED Light Kit
Mfr # F0111
Zoro # G012118417
product price:Â $479.99
/ea
Free Shipping & Returns
Key Features
Number of Speeds
3
Voltage
120V
Width
52 in
Blade Material
Wood
Series (Name of Series/Collection)
Curtiss
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
F0111
Zoro #
G012118417
UPC #
884656752373
Country of Origin
China
Dimensions
Width
52 in
Height
16.25 in
Depth
52 in
Details
Number of Speeds
3
Voltage
120V
Blade Material
Wood
Series (Name of Series/Collection)
Curtiss
Blade Finish
White
Damp/Wet Rating
Damp
Fan Blade Finish
White
Fan Housing Material
Steel, Wood
Watts
22W
Fan Blade Color
White
Control (Pull Chain, Wall Control, Remote Control, WIFI)
Remote Control
Description
The white on white finish, hand carved solid wood blades, and clean lines give the Curtiss ceiling fan its on-trend contemporary look. This fan is compatible with sloped ceilings and includes a 6 inch downrod longer down rods sold separately. Exterior damp rated, ideal for indoor or outdoor spaces such as entryway, family room, bedroom, bathroom, living room, kitchen, or covered outdoor porches. Remote control included for Live convenience. An integrated LED light kit provides energy savings, low maintenance and long-lasting performance.
- Contemporary or modern coastal in style with white finish and frosted white glass dome light kit
- Damp rated and exterior listed for both indoor and outdoor use; ideal for interior rooms and covered porches alike
- 3-speed settings make it easy to maintain the ideal comfort level; reduce energy usage year round with the reverse air flow switch, cool air is pushed down or warm air is distributed evenly
- Remote control included to operate the fan speed, light on-off, dimmer, and reverse fan direction from anywhere in the room; battery included
- Dimmable integrated LED light kit produces 1050 lumens when set to its highest level; brightness equivalent 180 watts
- Sized to fit rooms up to 350 sq. ft with a 52-in diameter and 3 solid wood white propeller style blades
- Can be installed using the provided down rod for low or standard ceiling heights; use a longer down rod (up to 72 inches) for higher ceilings; sold separately
- Can accommodate angled, sloped, vaulted ceilings up to 23 degrees
- Limited lifetime motor warranty with a 1 year warranty on all parts
Documents & Resources
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.