
Chatham 1 Light Black Coastal Outdoor Wall Lantern Clear Glass
Mfr # OW21861TB
Zoro # G8877351
product price: $104.99
/ea
Free Shipping & Returns
Key Features
Housing Material
Steel
Damp/Wet Rating
Wet
Collection Name
Chatham
Shade Name
Clear Seeded Glass
Style
Coastal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
OW21861TB
Zoro #
G8877351
UPC #
884656641530
Country of Origin
China
Dimensions
Size
6.5 in W x 12 in H x 7.25 in D
Details
Item
Chatham 7in Outdoor Light Black
Housing Material
Steel
Finish
Textured Black
Damp/Wet Rating
Wet
Collection Name
Chatham
Shade Name
Clear Seeded Glass
Style
Coastal
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Description
A traditional nautical lantern, the Chatham takes a classic style and makes it better. The Chatham features sturdy steel construction with clear seeded glass. Mount these lights on your porch, entryway, or garage and experience this coastal look for yourself. It is sure to be a great addition to your home’s exterior décor.
- • Weather resistant steel material provides long lasting durability
- • Clear seeded glass provides bright illumination and a coastal feel
- • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
- • Open bottom for quick bulb changing convenience
- • Vintage Edison style filament bulb or clear bulb recommended
- • 6.5-in W x 12-in H x 7.25-in D
- • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.