
Chiasso 2-Light Deep Bronze Outdoor Wall Sconce Aluminum Wall Mount Fixture
Mfr # T0790
Zoro # G016323336
product price: $147.99
/ea
Free Shipping & Returns
Key Features
Height
20 in
Lamp Included
No
Size
5-in W x 20-in H x 8-in D
Number of Bulbs
2
Style
Contemporary
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0790
Zoro #
G016323336
UPC #
884656758528
Country of Origin
China
Dimensions
Height
20 in
Size
5-in W x 20-in H x 8-in D
Length
8 in
Width
5 in
Details
Finish
Deep Bronze
Lamp Included
No
Number of Bulbs
2
Style
Contemporary
Item
Outdoor Wall
Bulb Type
LED Compatible,Incandescent
Watts
60W
Fixture Voltage
120V
Dimmable
Yes
Housing Material
Aluminum
Lamp Base
E26 Medium
Collection Name
Chiasso
Shade Name
Deep Bronze Metal
Location Rating
Wet
Color
Bronze
Shade Material
Steel
Description
With its sleek, cylinder shape, the Chiasso outdoor wall light collection is simple, clean, and refined. Ideal for today's on-trend decors including modern, mid-century, contemporary, transitional, and more. This exterior wall sconce is made of sturdy rust resistant aluminum for long lasting durability. A clear glass top cover allows for simultaneous up-down wall lighting. Mount these light fixtures outside your home's front door, porch, entryway, patio, or garage and experience this stylish look for yourself.
- VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is led compatible
- SAFETY RATED: ETL listed for wet locations, meeting strict safety standards for safe and reliable use in exposed outdoor areas
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- DURABILITY: Constructed of rust-resistant aluminum, built to withstand rain, snow, and sun for lasting outdoor performance
- IDEAL PLACEMENT: Great for patios, porches, entryways, and garages, washing light up and down the wall for bright, focused illumination
- SLEEK FINISH: Deep bronze metal shade adds bright light and a modern touch to contemporary and transitional decor
- EASY MAINTENANCE: Open bottom design makes bulb changes quick and easy, adding convenience to your outdoor lighting fixture
- DIMENSIONS: 5-in W x 20-in H x 8-in D, featuring a square 4.5-in W x 4.5-in H backplate for a perfect fit in your space
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- PEACE OF MIND: Backed by manufacturer support for added confidence, quality, and long-term performance you can count on
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.