Chiasso 2-Light Warm Brass Outdoor Wall Sconce Aluminum Shade Wall Mount Fixture

  • Mfr # T0789

  • Zoro # G116323373


product price:  $146.99
/ea
Free Shipping & Returns

Key Features

Lamp Base
E26 Medium
Lamp Included
No
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Length
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0789
Zoro #
G116323373
UPC #
884656758511
Country of Origin
China

Dimensions

Length
8 in
Width
5 in
Size
5-in W x 20-in H x 8-in D
Height
20 in

Details

Lamp Base
E26 Medium
Lamp Included
No
Finish
Warm Brass
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Item
Outdoor Wall
Watts
60W
Style
Contemporary
Housing Material
Aluminum
Fixture Voltage
120V
Number of Bulbs
2
Color
Brass
Shade Name
Warm Brass Metal
Collection Name
Chiasso
Location Rating
Wet
Shade Material
Steel

Description

With its sleek, cylinder shape, the Chiasso outdoor wall light collection is simple, clean, and refined. Ideal for today's on-trend decors including modern, mid-century, contemporary, transitional, and more. This exterior wall sconce is made of sturdy rust resistant aluminum for long lasting durability. A clear glass top cover allows for simultaneous up-down wall lighting. Mount these light fixtures outside your home's front door, porch, entryway, patio, or garage and experience this stylish look for yourself.


  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E26 medium base bulbs (sold separately) and is led compatible
  • SAFETY RATED: ETL listed for wet locations, meeting strict safety standards for safe and reliable use in exposed outdoor areas
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABILITY: Constructed of rust-resistant aluminum, built to withstand rain, snow, and sun for lasting outdoor performance
  • IDEAL PLACEMENT: Great for patios, porches, entryways, and garages, washing light up and down the wall for bright, focused illumination
  • SLEEK FINISH: Warm brass metal shade adds bright light and a modern touch to contemporary and mid-century modern decor
  • EASY MAINTENANCE: Open bottom design makes bulb changes quick and easy, adding convenience to your outdoor lighting fixture
  • DIMENSIONS: 5-in W x 20-in H x 8-in D, featuring a square 4.5-in W x 4.5-in H backplate for a perfect fit in your space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • PEACE OF MIND: Backed by manufacturer support for added confidence, quality, and long-term performance you can count on

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.