Chiasso Aluminum 2 Light Black Contemporary Outdoor Tube Wall Light

  • Mfr # T0652

  • Zoro # G712118410


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Height
20 in
Length
8 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0652
Zoro #
G712118410
UPC #
884656751277
Country of Origin
China

Dimensions

Width
5 in
Height
20 in
Length
8 in
Size
5 in W x 20 in H x 8 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Quantity
2
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Damp/Wet Rating
Wet
Material
Aluminum
Shape
Cylinder
Shade Name
Textured Black Metal Shade
Style
Contemporary
Color
Black
Collection Name
Chiasso
Shade Material
Aluminum
Dimmable
Yes

Description

Utility and style come together in the Chiasso collection. This fixture is made of sturdy rust resistant aluminum for long lasting durability with a clear glass panel allowing both up and down lighting. Mount these lights on your porch, entryway, or garage and experience this stylish look for yourself.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
  • 5-in W x 20-in H x 8-in D
  • Backplate dimensions: 4.5 inches W x 4.5 inches H
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.