Chiasso Aluminum 2 Light Bronze Contemporary Outdoor Tube Wall Light

  • Mfr # T0654

  • Zoro # G812118402


product price:  $94.59
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Height
14.25 in
Length
8 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0654
Zoro #
G812118402
UPC #
884656751291
Country of Origin
China

Dimensions

Width
5 in
Height
14.25 in
Length
8 in
Size
5 in W x 14.25 in H x 8 in D

Details

Voltage
120V
Watts
60W
Finish
Deep Bronze
Lamp Quantity
2
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Material
Aluminum
Collection Name
Chiasso
Dimmable
Yes
Color
Bronze
Shape
Cylinder
Shade Name
Deep Bronze Metal Shade
Shade Material
Aluminum
Style
Contemporary
Damp/Wet Rating
Wet

Description

Utility and style come together in the Chiasso collection. This fixture is made of sturdy rust resistant aluminum for long lasting durability with a clear glass panel allowing both up and down lighting. Mount these lights on your porch, entryway, or garage and experience this stylish look for yourself.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
  • 5-in W x 14.25-in H x 8-in D
  • Backplate dimensions: 4.5 inches W x 4.5 inches H
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards
  • 1 year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.