Chiasso Aluminum 2 Light Dusk to Dawn Black Contemporary Outdoor Tube Wall Light

  • Mfr # T0653

  • Zoro # G712118397


product price:  $119.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Height
14.25 in
Length
7.5 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
T0653
Zoro #
G712118397
UPC #
884656751284
Country of Origin
China

Dimensions

Width
5 in
Height
14.25 in
Length
7.5 in
Size
5 in W x 14.25 in H x 7.5 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Collection Name
Chiasso
Damp/Wet Rating
Wet
Shape
Cylinder
Shade Material
Aluminum
Shade Name
Textured Black Metal Shade
Photo Cell
Yes
Number of Lights
2
Style
Contemporary
Color
Black
Material
Aluminum

Description

Utility and style come together in the Chiasso collection. This fixture is made of sturdy rust resistant aluminum for long lasting durability with a clear glass panel allowing both up and down lighting with dusk-to-dawn sensor. Mount these lights on your porch, entryway, or garage and experience this stylish look for yourself.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear glass provides bright illumination and a contemporary feel
  • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • 5-in W x 14.25-in H x 7.5-in D
  • Backplate dimensions: 4.25 inches W x 4.25 inches H
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 5 year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.