Zoro Homepage

Chiasso Aluminum 2 Light Silver Cylinder Outdoor Wall Lantern Clear Glass

  • Mfr # CO-OWB052SL

  • Zoro # G8874061


product price: $115.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Aluminum
Housing Material
Aluminum
Size
5 in W x 14.25 in H x 8 in D
Damp/Wet Rating
Wet
Bulb Type
2 x 60 Watt - E26 Medium Base Bulbs (Not Included)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CO-OWB052SL
Zoro #
G8874061
UPC #
884656611601
Country of Origin
China

Dimensions

Size
5 in W x 14.25 in H x 8 in D

Details

Item
Chiasso 5in Outdoor Light Satin Aluminum
Finish
Satin Aluminum
Housing Material
Aluminum
Damp/Wet Rating
Wet
Bulb Type
2 x 60 Watt - E26 Medium Base Bulbs (Not Included)
Shade Name
Satin Aluminum Metal Shade
Collection Name
Chiasso
Style
Contemporary

Description

Utility and style come together in the Chiasso collection. This fixture is made of sturdy rust resistant aluminum for long lasting durability with a clear glass panel allowing both up and down lighting. Mount these lights on your porch, entryway, or garage and experience this stylish look for yourself.


  • • Weather resistant aluminum material provides long lasting durability
  • • Clear glass top cover provides up and down lighting for bright illumination
  • • Uses 2 x 60 watt E26 medium base bulbs (not included); led compatible
  • • Open bottom for quick bulb changing convenience
  • • 5-in W x 14.25-in H x 8-in D
  • • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • • Height from Center of Mount to Top of Fixture: 7 inches

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.