Chiasso Aluminum Cylinder 1 Light Dusk to Dawn Black Outdoor Wall Lantern Dark Sky Compliant

  • Mfr # T0739

  • Zoro # G412118383


product price:  $83.49
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
5 in
Height
7.5 in
Length
8 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0739
Zoro #
G412118383
UPC #
884656753325
Country of Origin
China

Dimensions

Width
5 in
Height
7.5 in
Length
8 in
Size
5 in W x 7.5 in H x 8 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Included
No
Lamp Type
E26 Medium - LED Compatible
Photo Cell
Yes
Collection Name
Chiasso
Color
Black
Shade Material
Aluminum
Style
Contemporary
Material
Aluminum
Damp/Wet Rating
Wet
Shade Name
Textured Black Metal Shade
Number of Lights
1
Shape
Cylinder

Description

Utility and style come together in the Chiasso collection. This contemporary styled fixture in a textured black finish is made of sturdy rust resistant aluminum for long lasting durability and is dark sky compliant. It has a built-in dusk to dawn photocell that automatically turns the light on at dusk and off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or other outdoor area around your home. Add a touch of style and flair throughout your home with Chiasso.


  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for safety and security, saving energy during daylight hours
  • Wall light uses 1 x E26 medium base bulb, maximum 60 watt (not included) and is compatible with most dimmable LED bulbs
  • Measures 5-in W x 7.5-in H x 8-in D with a 4.61-in W x 4.61-in H x 2.91-in D backplate
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • Dark sky compliant; minimizes upward glare preventing light pollution making it a logical solution to eco-conscious home owners
  • Open bottom for quick bulb changing convenience
  • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • Long lasting 5 Year limited warranty for peace of mind
  • 5 Year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.