
Clara 12.25-in W Integrated LED Satin Nickel Crystal Glam Semi Flush Mount Ceiling Light
Mfr # C0276
Zoro # G512130315
product price: $344.99
/ea
Free Shipping & Returns
Key Features
Finish
Brushed Nickel
Shade Material
Acrylic
Shape
Round
Width
12.25 in
Collection Name
Clara
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0276
Zoro #
G512130315
UPC #
884656751987
Country of Origin
China
Dimensions
Size
12.25 in W x 6.25 in H x 12.25 in D
Width
12.25 in
Height
6.25 in
Depth
12.25 in
Details
Finish
Brushed Nickel
Shade Material
Acrylic
Shape
Round
Collection Name
Clara
Bulb Type
Integrated LED
Style
Glam
Dimmable
Yes
Voltage
120V
Color
Nickel
Lumens
1320
Damp/Wet Rating
Dry
Material
Steel
Number of Lights
1
Shade Name
Cream Acrylic
Watts
29W
Description
The Clara collection is the definition of contemporary glam. In this semi-flush mount, a brushed nickel finish accentuates the dramatic crystal ring. The ample LED light source creates an unexpected glow of beauty plus a bonus of reduced energy costs, no bulb changing convenience, and long-lasting performance. Add this stunning statement piece to any bedroom, hallway, kitchen, or other living space.
- Brushed nickel finish offers a distinctive look and quality steel construction
- Clear crystal rings provide bright illumination and a contemporary glam feel
- 29 watt Integrated LED (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- 1320 lumens brightness, 3000 CCT (soft white), CRI 90 (soft white)
- 12.25-in W x 6.25-in H x 12.25-in D
- Mounting hardware and instruction manual included for easy installation
- Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
- UL listing demonstrates this product has met requirements for product safety standards
- 5 year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.