Zoro Homepage

Claremont 6 Light Matte Black Contemporary Chandelier Clear Glass

  • Mfr # H0300

  • Zoro # G914541993


product price: $337.99
/ea
Free Shipping & Returns

Key Features

Lamp Quantity
6
Lamp Type
LED Compatible
Size
31.25-in W x 10.75-in H x 31.25-in D
Finish
Matte Black and Autumn Brass
Length
31.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0300
Zoro #
G914541993
UPC #
884656754810
Country of Origin
China

Dimensions

Size
31.25-in W x 10.75-in H x 31.25-in D
Length
31.25 in
Height
10.75 in
Width
31.25 in

Details

Item
Chandelier
Lamp Quantity
6
Lamp Type
LED Compatible
Finish
Matte Black and Autumn Brass
Collection
Claremont
Lamp Included
No
Color
Black
Voltage
120 V
Dimmable
Yes
Material
Metal
Lamp Watts
60 W
Style
Contemporary
Shade Type
Clear Ribbed Glass
Shape
Cylinder
Location Rating
Dry
Shade Material
Glass

Description

Bring elegance to your dining room or kitchen island with the Claremont chandelier's contemporary yet transitional touch. Its branching frame, clear ribbed glass shades, and two-tone finish create a perfect blend of style and functionality. Add vintage-style Edison bulbs for a touch of nostalgic charm and a warm inviting glow.


  • •Matte black and autumn brass finish offers a distinctive look and quality steel construction
  • •Clear ribbed glass provides bright illumination and a contemporary feel
  • •Uses 6 x 60 watt E12 candelabra base bulbs (not included); LED compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •31.25-in W x 10.75-in H x 31.25-in D with 4.72-in W x 0.79-in H canopy
  • •Adjustable height; 10.75-55 inches using 3 x 12-in, 2 x 6-in of included down rods, sloped ceiling compatible
  • •Dry rated; suitable hanging over kitchen and dining table, bedroom, and entryway
  • •ETL rating demonstrates this product has met USA requirements for product safety standards
  • •Mounting hardware and instruction manual included for easy installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.