Zoro Homepage

Clinton 12 in W Matte Black Outdoor Flush Mount Ceiling Light Clear Glass

  • Mfr # T0809

  • Zoro # G822577107


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Fixture Housing Color
Black
Shade Name
Clear Glass
Motion Sensor
No
Dusk to Dawn
No
Height
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0809
Zoro #
G822577107
UPC #
884656758771
Country of Origin
Cambodia

Dimensions

Height
4.5 in
Depth
12 in
Size
12 in W x 4.5 in H x 12 in D
Width
12 in

Details

Fixture Housing Color
Black
Shade Name
Clear Glass
Motion Sensor
No
Dusk to Dawn
No
Housing Material
Steel
Bulb Type
LED Compatible,Incandescent
Lamp Included
No
Collection Name
Clinton
Voltage
120 V
Watts
60 W
Style
Transitional
Damp/Wet Rating
Damp
Finish
Matte Black
Bulb Base
E26 Medium
Number of Lights
2
Shade Material
Glass
Dimmable
Yes

Description

Elongated and slim, the Clinton collection is both simple and elegant, now reimagined in a flush mount design. Clear glass panels are encased in a weather resistant matte black frame, offering durability along with understated style. Perfect for covered porches, patios, or breezeways, the low-profile form creates a warm, inviting glow while maintaining the clean geometric look that defines the collection. With its minimal monochrome finish, the Clinton flush mount complements transitional and contemporary exteriors with ease.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.