Zoro Homepage

Clinton Matte Black Outdoor Wall Sconce Light Clear Glass Shade, Dimmable

  • Mfr # T0808

  • Zoro # G322577089


product price: $69.99
/ea

Key Features

Motion Sensor
No
Housing Material
Steel
Damp/Wet Rating
Wet
Lamp Included
No
Bulb Base
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0808
Zoro #
G322577089
UPC #
884656758764
Country of Origin
Cambodia

Dimensions

Height
13.75 in
Size
5 in W x 13.75 in H x 6.75 in D
Depth
6.75 in
Width
5 in

Details

Motion Sensor
No
Housing Material
Steel
Damp/Wet Rating
Wet
Lamp Included
No
Bulb Base
E26 Medium
Fixture Housing Color
Black
Number of Lights
1
Collection Name
Clinton
Bulb Type
LED Compatible,Incandescent
Shade Material
Glass
Dusk to Dawn
No
Dimmable
Yes
Shade Name
Clear Glass
Style
Transitional
Finish
Matte Black
Voltage
120 V
Watts
60 W

Description

Elongated and slim, the Clinton collection is both simple and elegant. The wall light is made up of clear glass and encased in a weather resistant metal frame. The lantern's top curved handle accents the geometric frame for a unique look. When lit, a warm inviting glow illuminates through the clear glass, making it a perfect piece for both indoor and outdoor settings. The overall monochrome theme of the fixture adds a sense of minimalistic elegance to any transitional or contemporary decor.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.