Cody Dark Bronze Motion Sensor Dusk to Dawn Outdoor Wall Light Farmhouse Metal Shade

  • Mfr # T0647

  • Zoro # G412118369


product price:  $169.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
9.25 in
Length
10.5 in
Watts
60W
Finish
Dark Bronze and Light Gold
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0647
Zoro #
G412118369
UPC #
884656752045
Country of Origin
China

Dimensions

Width
9.25 in
Length
10.5 in
Size
9.25 in W x 11.25 in H x 10.5 in D

Details

Voltage
120V
Watts
60W
Finish
Dark Bronze and Light Gold
Lamp Included
No
Lamp Type
E26 - LED Compatible
Max Motion Detection Degree
180
Damp/Wet Rating
Wet
Sensor Type
Motion Sensor
Material
Metal
Shape
Barn
Number of Lights
1
Collection Name
Cody
Photo Cell
Yes
Max Motion Detection Distance
40
Color
Bronze
Style
Farmhouse
Shade Name
Metal Shade

Description

Modern farmhouse style shines through in the Cody wall light. This updated classic barn light is ideal for your covered porch, entryway, garage, or any other outdoor area of your home. Dualux patented dual-level security lighting is outdoor lighting made smarter, brighter light at dusk, dimmer at night, brightening instantly when it detects motion. Designed to enhance your home's beauty, security, and efficiency reliably and effortlessly from dusk to dawn with its built-in motion sensor and photocell. This fixture works with most dimmable LED bulb models. This decorative outdoor security light is designed to enhance the beauty, safety, and efficiency of your home.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 9.25-in W x 11.25-in H x 10.5-in D
  • Dark bronze and light gold finish with metal shade provides bright illumination and a farmhouse feel
  • Wet rated; ideal for covered porches, entryways, or any other area of your home
  • Mounting hardware and instruction manual included for easy installation
  • 5 year limited warranty

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.