
Collins 10-in. W Outdoor Pendant
Mfr # T0547
Zoro # G7949305
product price: $169.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
T0547
Zoro #
G7949305
UPC #
884656747324
Country of Origin
China
Description
Farmhouse charm meets modern schoolhouse in the Collins collection. The beautiful clear seeded glass shades and matte black housing will blend into many decors. Combine that with vintage Edison style filament bulbs to complete the look. Rated for indoor and outdoor use, these fixtures can be used in any area of your home.
Matte black finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a farmhouse feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
10-in. W x 11.5-in. H x 10-in. D
Adjustable height; 13.5-59.5 inches using 48 inches of included chain
Damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Vintage Edison style filament bulb or clear bulb recommended
Matte black finish offers a distinctive look and quality steel construction
Clear seeded glass provides bright illumination and a farmhouse feel
Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
10-in. W x 11.5-in. H x 10-in. D
Adjustable height; 13.5-59.5 inches using 48 inches of included chain
Damp rated; ideal for covered porches, islands, bar areas, or any other area of your home
ETL listing demonstrates this product has met requirements for product safety standards
Vintage Edison style filament bulb or clear bulb recommended
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.