Zoro Homepage
This item is Discontinued.
Vaxcel Collins 1 Light Black Farmhouse Outdoor Wall Lantern Clear Schoolhouse Glass T0545

Collins 1 Light Black Farmhouse Outdoor Wall Lantern Clear Schoolhouse Glass (Discontinued)

  • Mfr # T0545
  • Zoro # G7949533
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0545
Zoro #
G7949533
UPC #
884656747300
Country of Origin
China

Dimensions

Size
8 in W x 11 in H x 9 in D

Details

Finish
Matte Black
Housing Material
Steel
Damp/Wet Rating
Wet
Shade Name
Clear Seeded Glass
Style
Farmhouse
Bulb Type
1 x 60 Watt - E26 Medium Base Bulb (Not Included)
Collection Name
Collins

Description

Farmhouse charm meets modern schoolhouse in the Collins collection. The beautiful clear seeded glass shades and matte black housing will blend into many decors. Combine that with vintage Edison style filament bulbs to complete the look. Rated for indoor and outdoor use, these fixtures can be used in any area of your home.


  • • Weather resistant steel material provides long lasting durability
  • • Clear seeded glass provides bright illumination and a farmhouse feel
  • • Uses 1 x 60 watt E26 medium base bulbs (not included); led compatible
  • • 8-in W x 11-in H x 9-in D
  • • Wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • • ETL listing demonstrates this product has met requirements for product safety standards
  • • Mounting hardware and instruction manual included for easy installation
  • • Vintage Edison style filament bulb or clear bulb recommended

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.