Zoro Homepage

Cottage Grove 1 Light Matte Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0774

  • Zoro # G914513068


product price: $143.99
/ea
Free Shipping & Returns

Key Features

Features
Dimmable
Voltage
120 V
Width
7.5 in
Height
16 in
Length
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0774
Zoro #
G914513068
UPC #
884656755718
Country of Origin
China

Dimensions

Width
7.5 in
Height
16 in
Length
8.25 in
Size
7.5-in W x 16-in H x 8.25-in D

Details

Item
Outdoor Wall
Features
Dimmable
Voltage
120 V
Watts
60 W
Finish
Matte Black
Fixture Housing Material
Metal
Fixture Housing Color
Black
Lamp Included / Lamp Not Included
Lamp Not Included
Type
Transitional
Lamp Type
LED Compatible
Lamp Quantity
1
Shade Material
Glass
Location Rating
Wet
Shape
Rectangle
Collection Name
Cottage Grove
Shade Type
Clear Glass

Description

Add some classic charm with the matte black Cottage Grove outdoor wall light. Its spotlighting curved tented lines at the top and clear glass tapered panes add a touch of traditional crafted elegance. Ideal for your homes front entrance, garage, or back entryway.
  • •Matte black finish offers a distinctive look and quality metal construction
  • •Clear glass provides bright illumination and a transitional feel
  • •Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • •Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • •7.5-in W x 16-in H x 8.25-in D with 4.72-in W x 7.48-in H backplate
  • •Top of light to center of backplate = 3.75-in
  • •Open bottom for quick bulb changing convenience
  • •Wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • •ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.