Cottage Grove 11-in Matte Black Traditional Open Cage Lantern Semi-Flush Ceiling Light
- Mfr # C0377
- Zoro # G523655357
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Collection Name
Cottage Grove
Chain Length
48 in
Width
11 in
Body Material
Steel
Voltage
120V
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C0377
- Zoro #
- G523655357
- UPC #
- 884656761849
- Country of Origin
- China
Dimensions
- Chain Length
- 48 in
- Width
- 11 in
- Size
- 11 in W x 16.25 in H x 11 in D
- Height
- 16.25 in
- Depth
- 11 in
Details
- Collection Name
- Cottage Grove
- Body Material
- Steel
- Voltage
- 120V
- Finish
- Matte Black
- Watts
- 60W
- Bulb Included
- No
- Glass Color
- Black
- Bulb Type
- LED Compatible,Incandescent
- Damp/Wet Rating
- Dry
- Sloped Ceiling Compatible
- Yes
- Number of Bulbs
- 3
- Dimmable
- Yes
- Shade Name
- Matte Black Metal
- Style
- Traditional
- Item
- Semi-Flush Mount
- Bulb Base
- E12 Candelabra
- Shade Material
- Metal
Description
Add timeless farmhouse character to your space with the Cottage Grove semi-flush mount. A clean matte black finish frames a classic tapered cage design, showcasing three exposed bulbs that create a warm, inviting glow while adding visual interest. The open silhouette keeps the fixture feeling light and airy, making it a great choice for entryways, hallways, bedrooms, or kitchens where you want both style and function. Designed to complement traditional and farmhouse interiors, this fixture uses three candelabra base bulbs to give you flexibility in brightness and ambiance. Its semi-flush profile makes it ideal for rooms with standard or lower ceilings without sacrificing statement appeal. Or install as a pendant by using the included chain to customize the hanging height.
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.