Crestline Aluminum 1 Light LED Dusk to Dawn Black Transitional Outdoor Wall Lantern Clear Glass

  • Mfr # T0742

  • Zoro # G212118354


product price:  $131.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
6.5 in
Height
14 in
Length
8.25 in
Watts
60W
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0742
Zoro #
G212118354
UPC #
884656753349
Country of Origin
China

Dimensions

Width
6.5 in
Height
14 in
Length
8.25 in
Size
6.5 in W x 14 in H x 8.25 in D

Details

Voltage
120V
Watts
60W
Finish
Textured Black
Lamp Type
E26 Medium - LED Compatible
Lamp Included
No
Collection Name
Crestline
Number of Lights
1
Color
Black
Material
Aluminum
Shape
Cylinder
Shade Material
Glass
Damp/Wet Rating
Wet
Style
Transitional
Photo Cell
Yes
Shade Name
Clear Glass

Description

The Crestline's overall simple and minimal approach echo a sense of modernity and elegance, making it a fitting addition to your contemporary outdoor spaces. Cylinder-shaped clear glass is surrounded by a durable, corrosion-resistant aluminum frame finished in textured black to create an interesting windowpane vibe. It's built-in dusk to dawn photocell automatically turns the light on at dusk and off at dawn, saving energy during daylight hours. This outdoor wall light is ideal for your porch, entryway, garage, or any other area of your home.


  • Quality rust-resistant aluminum construction is perfect for coastal areas or harsh conditions offering long lasting durability
  • Clear cylinder glass shade provides bright illumination and a transitional feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • 6.5-in W x 14-in H x 8.25-in D with 4.75-in W x 6-in H backplate
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Open bottom for quick bulb changing convenience
  • Height from center of mount to top of fixture: 3 inches
  • Exterior wet rated; ideal for your porch, entryway, garage, or any other area of your home
  • 5 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.