
Cullerto 6L Matte Black and Gold Contemporary LED Pendant Light Adjustable Arms
Mfr # P0424
Zoro # G414542018
product price: $379.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Height
16.5 in
Length
34.75 in
Width
34.75 in
Lamp Type
Integrated LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
P0424
Zoro #
G414542018
UPC #
884656754865
Country of Origin
China
Dimensions
Height
16.5 in
Length
34.75 in
Width
34.75 in
Size
34.75-in W x 16.5-in H x 34.75-in D
Details
Color
Black
Lamp Type
Integrated LED
Voltage
120 V
Style
Contemporary
Collection Name
Cullerto
Shade Material
Acrylic
Shade Type
Frosted White Acrylic
Item
Pendant
Finish
Matte Black and Antique Gold
Material
Steel
Lamp Quantity
6
Lamp Included
Yes
Watts
5 W
Dimmable
Yes
Location Rating
Dry
Shape
Abstract
Description
Redefine your space with the Cullerto LED pendant, a modern reimagining of the Sputnik silhouette. Sleek LED disks on elongated adjustable arms offer a unique and customizable ambiance, making it perfect for dining rooms, living rooms, or foyers. Enjoy the warm glow of energy-saving LEDs and create a statement of modern functional elegance with versatile contemporary design.
- •Black and antique gold finish offers a distinctive look and quality construction
- •Frosted white acrylic provides bright illumination and a contemporary feel
- •Customize the look by rotating the adjustable arms to any configuration
- •Uses 6 x 5 watt integrated LED modules (included) for energy saving, no bulb changing convenience, low maintenance and long lasting performance
- •2400 lumens, 3000K brightness, 150 watt equivalent, warm white CCT color, 35000 hour rated lifespan of LED
- •Dimmable for desired illumination levels when used with compatible wall switch
- •34.75-in W x 16.5-in H x 34.75-in D with 5.9-in W x 1.8-in H canopy
- •Adjustable height; 16.5-46.5 inches using 2 x 12-in, 2 x 6-in of included down rods; sloped ceiling compatible
- •Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.