Zoro Homepage

Cumberland 8in Outdoor Light Rust Iron

  • Mfr # T0286

  • Zoro # G8881980


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Lamp Watts - Fixtures
60W
Lamp Type
E26 Medium - LED Compatible
Height
19.75 in
Length
9 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
T0286
Zoro #
G8881980
UPC #
884656738841
Country of Origin
China

Dimensions

Height
19.75 in
Length
9 in
Width
8 in
Size
8 in W x 19.75 in H x 9 in D

Details

Item
Cumberland 8in Outdoor Light Rust Iron
Voltage
120V
Lamp Watts - Fixtures
60W
Lamp Type
E26 Medium - LED Compatible
Housing Material
Steel
Housing Finish
Rust Iron
Lamp Included
No
Housing Color
Bronze
Shape
Lantern
Shade Material
Glass
Damp/Wet Rating
Wet
Photo Cell
Yes
Collection Name
Cumberland
Shade Name
Clear Seeded Glass
Number of Lights
1
Style
Rustic

Description

Cumberland 8in Outdoor Light Rust Iron


  • Weather resistant steel material provides long lasting durability
  • Clear seeded glass provides bright illumination and a rustic feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • Open bottom for quick bulb changing convenience
  • Vintage Edison style filament bulb or clear bulb recommended
  • 8-in W x 19.75-in H x 9-in D
  • Exterior wet rated; ideal for your covered porch, entryway, garage, or any other area of your home
  • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.