Da Vinci 3L Brushed Nickel Linear Chandelier Island Pendant Light Fixture

  • Mfr # PD5027BN

  • Zoro # G8879427


product price: $209.99
/ea
Free Shipping & Returns

Key Features

Style
Transitional
Collection Name
Da Vinci
Size
39.75 in W x 16.63 in H x 9.75 in D; Max Ht. 35.63 in
Housing Material
Steel
Damp/Wet Rating
Dry
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD5027BN
Zoro #
G8879427
UPC #
884656608861
Country of Origin
China

Dimensions

Size
39.75 in W x 16.63 in H x 9.75 in D; Max Ht. 35.63 in

Details

Style
Transitional
Collection Name
Da Vinci
Item
Da Vinci 3L Mini Pendant Nickel
Finish
Brushed Nickel
Housing Material
Steel
Damp/Wet Rating
Dry
Bulb Type
3 x 100 Watt - E26 Medium Base Bulbs (Not Included)
Sloped Ceiling
Yes
Shade Name
White Alabaster Glass

Description

A simple yet sophisticated design is fitting in the collection named Da Vinci. This fixture is finished in brushed nickel and has white alabaster glass shades. It is the perfect addition to any space in your home. Customize each pendant independently to your desired height with the included down rods.


  • • Brushed nickel finish offers a distinctive look and quality steel construction
  • • White alabaster glass provides bright illumination and a transitional feel
  • • Uses 3 x 100 watt E26 medium base bulb (not included); LED compatible
  • • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • • 39.75-in W x 16.63-in H x 9.75-in D
  • • Adjustable height; 16.63-35.63 inches using 9 x 9.5-in of included down rods; sloped ceiling compatible
  • • Mounting hardware and instruction manual included for easy installation
  • • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
  • • UL, C UL listing demonstrates this product has met requirements for product safety standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.