
Da Vinci Bronze Mini Pendant Ceiling Light White Glass
Mfr # PD5024OBB
Zoro # G8879628
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Collection Name
Da Vinci
Size
9.75 in W x 16.38 in H x 9.75 in D; Max Ht. 35.63 in
Housing Material
Steel
Damp/Wet Rating
Dry
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD5024OBB
Zoro #
G8879628
UPC #
884656608847
Country of Origin
China
Dimensions
Size
9.75 in W x 16.38 in H x 9.75 in D; Max Ht. 35.63 in
Details
Style
Transitional
Collection Name
Da Vinci
Item
Da Vinci 10in Mini Pendant Bronze
Finish
Oil Burnished Bronze
Housing Material
Steel
Damp/Wet Rating
Dry
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Shade Name
White Alabaster Glass
Sloped Ceiling
Yes
Description
A simple yet sophisticated design is fitting in the collection named Da Vinci. This fixture is finished in an oil burnished bronze and has white alabaster glass shades. This collection is the perfect addition to any space in your home. Whether combined into a group or Live by itself, you will create a distinguished look.
- • Oil burnished bronze finish offers a distinctive look and quality steel construction
- • White alabaster glass provides bright illumination and a transitional feel
- • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 9.75-in W x 16.38-in H x 9.75-in D
- • Adjustable height; 16.38-35.63 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.