
Da Vinci Brushed Nickel Mini Pendant Ceiling Light White Glass
Mfr # PD5024BN
Zoro # G8879293
product price: $97.99
/ea
Free Shipping & Returns
Key Features
Style
Transitional
Collection Name
Da Vinci
Finish
Brushed Nickel
Size
9.75 in W x 16.38 in H x 9.75 in D; Max Ht. 35.63 in
Housing Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PD5024BN
Zoro #
G8879293
UPC #
884656608830
Country of Origin
China
Dimensions
Size
9.75 in W x 16.38 in H x 9.75 in D; Max Ht. 35.63 in
Details
Style
Transitional
Collection Name
Da Vinci
Item
Da Vinci 10in Mini Pendant Nickel
Finish
Brushed Nickel
Housing Material
Steel
Damp/Wet Rating
Dry
Bulb Type
1 x 100 Watt - E26 Medium Base Bulb (Not Included)
Sloped Ceiling
Yes
Shade Name
White Alabaster Glass
Description
A simple yet sophisticated design is fitting in the collection named Da Vinci. This fixture is finished in a brushed nickel and has white alabaster glass shades. This collection is the perfect addition to any space in your home. Whether combined into a group or Live by itself, you will create a distinguished look.
- • Brushed nickel finish offers a distinctive look and quality steel construction
- • White alabaster glass provides bright illumination and a transitional feel
- • Uses 1 x 100 watt E26 medium base bulb (not included); led compatible
- • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- • 9.75-in W x 16.38-in H x 9.75-in D
- • Adjustable height; 16.38-35.63 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
- • Mounting hardware and instruction manual included for easy installation
- • Interior dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other dry area of your home
- • UL, C UL listing demonstrates this product has met requirements for product safety standards
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.