
Dale 3 Light Gray Farmhouse Bathroom Vanity Fixture
Mfr # W0421
Zoro # G212130516
product price: $179.99
/ea
Free Shipping & Returns
Key Features
Color
Gray
Height
7.5 in
Length
6 in
Width
23 in
Housing Finish
Galvanized and White Wash Elm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0421
Zoro #
G212130516
UPC #
884656751673
Country of Origin
China
Dimensions
Height
7.5 in
Length
6 in
Width
23 in
Size
23 in W x 7.5 in H x 6 in D
Details
Color
Gray
Housing Finish
Galvanized and White Wash Elm
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Number of Lights
3
Style
Farmhouse
Collection Name
Dale
Shade Material
Metal
Lamp Included
No
Housing Material
Steel
Dimmable
Yes
Lamp Watts
60W
Shade Name
White Wash Elm
Shape
Linear
Damp/Wet Rating
Damp
Description
This vanity emphasizes the modern in modern country. The white wash faux wood detail together with the galvanized finish is the perfect combination. This versatile style will add that touch of sophistication to your bath. Look no further, this vanity light is the right one for you.
- Galvanized and white wash elm finish offers a distinctive look and quality steel construction
- An open cage design provides bright illumination and a farmhouse feel
- Uses 3 x 60 watt E26 medium base bulbs (not included); led compatible
- 23-in W x 7.5-in H x 6-in D
- Reversible mounting; can be installed up or down
- Mounting hardware and instruction manual included for easy installation
- Damp rated; ideal for kitchens, bathrooms, or any other area of your home
- 1 year limited warranty
- Vintage Edison style filament bulb or clear bulb recommended
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.