Zoro Homepage

Dalton 1-Light Matte Black Transitional Flush Mount Fixture, Clear Glass Shade

  • Mfr # C0322

  • Zoro # G516323317


product price: $63.99
/ea

Key Features

Color
Black
Shade Material
Glass
Housing Finish
Matte Black
Length
8 in
Lamp Base
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0322
Zoro #
G516323317
UPC #
884656758306
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Height
7.5 in
Size
8-in W x 7.5-in H x 8-in D

Details

Color
Black
Shade Material
Glass
Housing Finish
Matte Black
Lamp Base
E26 Medium
Voltage
120V
Watts
60W
Number of Bulbs
1
Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Style
Transitional
Item
Flush Mount
Housing Material
Metal
Bulb Included
No
Sloped Ceiling Compatible
No
Shade Name
Clear Ribbed Glass
Collection Name
Dalton
Location Rating
Dry

Description

Add a touch of refined elegance to your home with the Dalton semi-flush mount ceiling fixture. The beautifully crafted fluted glass shade diffuses the light evenly, providing a soft, inviting glow. The sleek matte black finish adds a touch of modern sophistication, making this fixture a perfect complement to contemporary, transitional, or even art deco-inspired spaces. Install it in a bedroom for stylish ambient lighting, or use it in a hallway or entryway for a touch of understated glamour.


  • VERSATILE BULB OPTIONS: This light fixture uses 1 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional
  • STYLISH SHADE: Cone shaped clear ribbed glass shade offers bright lighting while adding a transitional touch to any space
  • DIMENSIONS: 8-in W x 7.5-in H x 8-in D, featuring a 4.72-in W x 1-in H ceiling canopy for a perfect fit in your space
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • IDEAL PLACEMENT: Perfect for low ceilings in bedrooms, hallways, kitchens, entryways, foyers, living rooms, and home offices
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DRY RATED: Ideal for refined indoor spaces such as hallways and foyers, where moisture is not present
  • SAFETY RATED: ETL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.