
Dalton 25.5 in. 3-Light Matte Black Bathroom Vanity Fixture, Clear Glass Shade
Mfr # W0505
Zoro # G016323367
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Length
7.5 in
Watts
60W
Housing Material
Steel
Bulb Included
No
Collection Name
Dalton
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
W0505
Zoro #
G016323367
UPC #
884656757965
Country of Origin
China
Dimensions
Length
7.5 in
Width
25.5 in
Size
25.5-in W x 7.25-in H x 7.5-in D
Height
7.25 in
Details
Watts
60W
Housing Material
Steel
Bulb Included
No
Collection Name
Dalton
Number of Lights
3
Dimmable
Yes
Color
Black
Voltage
120V
Damp/Wet Rating
Damp
Shade Material
Glass
Style
Transitional
Housing Finish
Matte Black
Bulb Type
LED Compatible,Incandescent
Item
Vanity Light
Shade Name
Clear Ribbed Glass
Bulb Base
E26 Medium
Description
Elevate your daily routine with the Dalton 23-inch vanity light. Featuring three beautifully crafted fluted glass shades and a sleek matte black finish, this wall fixture adds a touch of modern elegance to your bathroom. The classic, timeless silhouette complements both contemporary and transitional interiors, creating a spa-like atmosphere in your own home. It's the perfect way to brighten your space and start your day in style.
- EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
- DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
- VERSATILE BULB OPTIONS: This light fixture uses 3 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
- DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
- REVERSIBLE MOUNTING: Versatile fixture can be installed up or down over a mirror or vanity, ideal for bathroom wall spaces
- IDEAL PLACEMENT: Both stylish and functional, perfect for bathrooms, vanities, powder rooms, above mirrors, over cabinets
- STYLISH SHADE: Cone shaped clear ribbed glass shade offers bright lighting while adding a transitional touch to any space
- SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional decor
- DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
- DIMENSIONS: 25.5-in W x 7.25-in H x 7.5-in D, featuring a Round 4.72-in W x 4.72-in H backplate for a perfect fit in your space
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.