Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Dalton 3-Adjustable Head Black LED Ceiling Track Light Fixture Semi Flush Mount

  • Mfr # C0320

  • Zoro # G516272882


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Material
Steel
Length
6 in
Dimmable
Yes
Finish
Matte Black
Number of Lamps
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C0320
Zoro #
G516272882
UPC #
884656758214
Country of Origin
China

Dimensions

Length
6 in
Width
23 in
Height
6.75 in
Size
23-in W x 6.75-in H x 6-in D

Details

Material
Steel
Dimmable
Yes
Finish
Matte Black
Number of Lamps
3
Lamp Type
Integrated LED
Lamp Included
Yes
Color - Track Lighting Head
Black
Lumens
1200
Item - Track Lighting
Directional Light
Watts
15W
Voltage
120V
Shade Material
Glass
Collection Name
Dalton
Shade Name
Clear Ribbed Glass
Location Rating
Dry
Style
Transitional
Sloped Ceiling Compatible
No

Description

Update your home's lighting with the clean, modern lines of the Dalton 23-inch directional ceiling light. Featuring stylish fluted glass shades and a sleek matte black finish, this fixture adds a touch of sophistication to any decor. The adjustable track heads allow you to direct light where you need it most, making it perfect for bedrooms, hallways, kitchens, or even home offices. Its versatile design complements contemporary, transitional, and even minimalist interiors.


  • DIMMABLE: Create the perfect ambiance by pairing with a dimmer switch (sold separately), selectable color temp 3000-5000K
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • SLEEK FINISH: Matte Black finish offers a modern look that complements a wide range of styles, including transitional decor
  • STYLISH SHADE: Cone shaped clear ribbed glass shade offers bright lighting while adding a transitional touch to any space
  • INTEGRATED LED BULBS INCLUDED: Uses 15W to deliver 1200 lumens for up to 35,000 hours of long-lasting, energy-efficient performance
  • DIMENSIONS: 23-in W x 6.75-in H x 6-in D, featuring a 5.12-in W x 1-in H ceiling canopy for a perfect fit in your space
  • FUNCTION: Adjustable track heads direct light where needed, great for task lighting, accenting decor, or highlighting features
  • IDEAL PLACEMENT: Perfect for kitchens, bedrooms, living rooms, hallways, staircases, and offices, where focused light is key
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use
  • SAFETY RATED: UL listed for dry locations, meeting strict safety standards ensuring safe indoor use in moisture-free areas

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.