Dalton 5-Light Matte Black Chandelier, Clear Glass Shade, Pendant Fixture

  • Mfr # H0309

  • Zoro # G416323356


product price:  $249.99
/ea
Free Shipping & Returns

Key Features

Lamp Watts
60W
Shade Material
Glass
Voltage
120V
Bulb Included
No
Lamp Base
E26 Medium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H0309
Zoro #
G416323356
UPC #
884656757958
Country of Origin
China

Dimensions

Width
25.5 in
Size
25.5-in W x 19.75-in H x 25.5-in D
Length
25.5 in
Height
19.75 in
Rod Dimensions
2 x 12-in, 2 x 6-in

Details

Lamp Watts
60W
Shade Material
Glass
Voltage
120V
Bulb Included
No
Lamp Base
E26 Medium
Dimmable
Yes
Item
Chandelier
Number of Lights
5
Bulb Type
LED Compatible,Incandescent
Housing Finish
Matte Black
Material
Steel
Style
Transitional
Color
Black
Sloped Ceiling Compatible
Yes
Collection Name
Dalton
Location Rating
Dry
Shade Name
Clear Ribbed Glass

Description

Elevate your dining room or living space with the Dalton 25.5-inch chandelier. Featuring five beautifully crafted fluted glass shades and a sleek matte black finish, this ceiling light fixture makes a striking focal point. The classic, timeless silhouette complements both contemporary and transitional interiors, adding a touch of modern elegance to any room. It's the perfect centerpiece for your dining room, living room, or entryway.


  • VERSATILE BULB OPTIONS: This light fixture uses 5 x 60-watt E26 medium base bulbs (sold separately) and is LED compatible
  • SLOPED CEILING COMPATIBLE: Installs easily on sloped, vaulted, or angled ceilings, no extra hardware needed
  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including transitional decor
  • STYLISH SHADE: Round shaped clear ribbed glass shade offers bright lighting while adding a transitional touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • DRY RATED: Ideal for refined indoor spaces such as living rooms and bedrooms, where moisture is not present
  • HEIGHT ADJUSTABLE: Easily set the perfect drop from 19.5 to 58.25 inches with the included inches of rod
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • IDEAL PLACEMENT: Perfect for living rooms, dining room tables, bedrooms, foyers, offices, kitchens, entryways, staircases
  • DURABLE CONSTRUCTION: Made from high-quality steel, ensuring long-lasting strength and reliability for years of dependable use

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.