This item is Discontinued.

Vaxcel Dayna 1L White and Brass Contemporary Pendant Light with Metal Shade P0369

Dayna 1L White and Brass Contemporary Pendant Light with Metal Shade (Discontinued)

  • Mfr # P0369
  • Zoro # G412130361
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
P0369
Zoro #
G412130361
UPC #
884656750782
Country of Origin
China

Dimensions

Length
10 in
Width
10 in
Size
10 in W x 11.5 in H x 10 in D

Details

Color
White
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Dayna
Finish
Satin Brass and Glossy White with Matte White
Fixture Wattage
60W
Material
Aluminum, Steel
Lamp Included
No
Sloped Ceiling
Yes
Shape
Cone
Damp/Wet Rating
Damp
Bulb Base
E26 Medium
Shade Name
Satin Brass and Glossy White with Matte White

Description

Sweet and classy identifies this collection called Dayna. An elegant, white glossy metal shade gently sweeps downward from the slim, satin brass support above. Curving lines of brass blend the shapes, while drawing the eye downward to the warm light below. The Dayna mini pendant is the epitome of charm, ideal in any dining or island area, alone or as a grouping.


  • Satin brass and glossy white finish offers a distinctive look and quality aluminum and steel construction
  • Provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 10-in W x 11.5-in H x 10-in D
  • Adjustable height; 11.38 - 56.5 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Mounting hardware and instruction manual included for easy installation
  • Damp rated; ideal for kitchens, bathrooms, islands, bar areas, or any other area of your home
  • ETL listing demonstrates this product has met requirements for product safety standards

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.