Deering 10.25-in W Matte Black/Gold Satin Brass Contemporary Flush Mount Ceiling Light Fixture

  • Mfr # C0300

  • Zoro # G112130432


product price: $71.99
/ea

Key Features

Housing Finish
Matte Black and Satin Brass
Length
10.25 in
Width
10.25 in
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C0300
Zoro #
G112130432
UPC #
884656753554
Country of Origin
China

Dimensions

Length
10.25 in
Width
10.25 in
Height
12 in
Size
10.25 in W x 12 in H x 10.25 in L

Details

Housing Finish
Matte Black and Satin Brass
Lamp Type
E26 Medium - LED Compatible
Voltage
120V
Dimmable
Yes
Color
Black
Lamp Quantity
1
Fixture Shape
Square
Lamp Included
No
Fixture Housing Material
Steel
Max. Fixture Wattage
60W
Style
Contemporary
Damp/Wet Rating
Dry
Shade Material
Metal
Shade Name
Matte Black Metal
Collection Name
Deering

Description

The Deering collection is made up of a stunning combination of matte black and gold satin brass finishes, giving it a chic and sophisticated geometric look. The metallic frame is crafted with such elegance that it stands out even in its simplicity. The exposed light bulb not only provides illumination but also adds to the overall charm of the light fixture. Contemporary yet industrial in design, this versatile flush mount would fit well in many spaces around your home.


  • Matte black and satin brass finish offers a distinctive look and quality steel construction
  • An open cage shade provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 10.25-in W x 12-in H x 10.25-in D with 5.25-in W x 1.25-in H canopy
  • Dry rated; ideal for dining rooms, kitchens, bedrooms, foyers, hallways, or any other dry area of your home
  • ETL rating demonstrates this product has met USA requirements for product safety standards
  • Vintage Edison style filament bulb or clear bulb recommended
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.