Zoro Homepage

Deering LED Compatible Matte Black and Gold Satin Brass Contemporary Mini Pendant Ceiling Light

  • Mfr # P0401

  • Zoro # G512130506


product price: $88.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
10.25 in
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0401
Zoro #
G512130506
UPC #
884656753547
Country of Origin
China

Dimensions

Length
10.25 in
Width
10.25 in
Size
10.25 in W x 17 in H x 10.25 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Contemporary
Collection Name
Deering
Finish
Matte Black and Satin Brass
Lamp Included
No
Material
Steel
Fixture Wattage
60W
Damp/Wet Rating
Dry
Sloped Ceiling
Yes
Bulb Base
E26 Medium
Shape
Square
Shade Name
Matte Black Metal

Description

The Deering collection is made up of a stunning combination of matte black and gold satin brass finishes, giving it a chic and sophisticated geometric look. The metallic frame is crafted with such elegance that it stands out even in its simplicity. The exposed light bulb not only provides illumination but also adds to the overall charm of the light fixture. Contemporary yet industrial in design, this versatile pendant would fit well in many spaces around your home.


  • Matte black and satin brass finish offers a distinctive look and quality steel construction
  • An open metal cage provides bright illumination and a contemporary feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 10.25-in W x 17-in H x 10.25-in D with 5.25-in W x 1.25-in H canopy
  • Adjustable height; 17-59 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.