Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Delevan 2-Light Matte Black Modern Wall Sconce, Dimmable Bathroom Vanity Fixture

  • Mfr # W0537

  • Zoro # G916323375


product price: $67.99
/ea

Key Features

Bulb Type
LED Compatible,Incandescent
Dimmable
Yes
Number of Bulbs
2
Style
Contemporary
Width
7.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W0537
Zoro #
G916323375
UPC #
884656758405
Country of Origin
China

Dimensions

Width
7.25 in
Length
4.5 in
Height
14 in
Size
7.25-in W x 14-in H x 4.5-in D

Details

Bulb Type
LED Compatible,Incandescent
Item
Sconce
Dimmable
Yes
Number of Bulbs
2
Style
Contemporary
Fixture Voltage
120V
Finish
Matte Black
Housing Material
Metal
Lamp Included
No
Lamp Base
E12 Candelabra
Watts
60W
Color
Black
Collection Name
Delevan
Shade Name
Clear Glass Rods
Location Rating
Damp
Shade Material
Glass

Description

Embrace the sophisticated glamour of Art Deco design with the Delevan 14-inch wall light. This stunning fixture features sleek crystal rods set against a modern matte black finish, creating a luxurious focal point for any space. The popular crystal rod trend gets an updated twist with the Delevan's clean lines and elegant silhouette. Perfect for bathrooms, hallways, or dining rooms, this fixture adds a touch of timeless style to both contemporary and transitional interiors.


  • SLEEK FINISH: Matte black finish offers a modern look that complements a wide range of styles, including contemporary and glam decor
  • STYLISH SHADE: Linear shaped clear glass rods offers bright lighting while adding a contemporary touch to any space
  • DIMMABLE: Create the perfect ambiance by pairing with compatible dimmer switches and bulbs (sold separately)
  • IDEAL PLACEMENT: Perfect for bathrooms, bedrooms, vanities, hallways, offices, laundry rooms, nurseries, and more
  • VERSATILE BULB OPTIONS: This light fixture uses 2 x 60-watt E12 candelabra base bulbs (sold separately) and is LED compatible
  • EASY INSTALLATION: Includes all mounting hardware and step-by-step instructions for a quick, hassle-free setup
  • DURABLE CONSTRUCTION: Made from high-quality metal, ensuring long-lasting strength and reliability for years of dependable use
  • DAMP RATED: Built for durability in moist or steamy environments like bathrooms, ensuring reliable, long-lasting performance
  • DIMENSIONS: 7.25-in W x 14-in H x 4.5-in D, featuring a rectangular 5.9-in W x 4.72-in H backplate for a perfect fit in your space
  • SAFETY RATED: ETL listed to meet strict safety standards, ensuring reliable, secure, and code-compliant indoor installation

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.