Derby 1 Light Matte Black Motion Sensor Dusk to Dawn Outdoor Wall Lantern Clear Glass Shade

  • Mfr # T0717

  • Zoro # G812118341


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Voltage
120V
Width
8 in
Length
9 in
Watts
60W
Finish
Matte Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
T0717
Zoro #
G812118341
UPC #
884656752915
Country of Origin
China

Dimensions

Width
8 in
Length
9 in
Size
8 in W x 15 in H x 9 in D

Details

Voltage
120V
Watts
60W
Finish
Matte Black
Lamp Included
No
Lamp Type
E26 - LED Compatible
Photo Cell
Yes
Number of Lights
1
Material
Metal
Collection Name
Derby
Damp/Wet Rating
Wet
Max Motion Detection Distance
40
Shape
Lantern
Sensor Type
Motion Sensor
Style
Transitional
Color
Black
Shade Name
Clear Glass
Max Motion Detection Degree
180

Description

The Derby Dualux traditional outdoor wall lantern is finished in matte black with clear glass panels. Featuring patented dual-level outdoor LED security lighting functionality designed to fit your home's style. It enables you to enhance the beauty, safety, and usability of your home's exterior areas while enjoying the comfort and convenience of continuous bright illumination during the early evening hours with automatically dimming late at night to provide soft, ambient illumination until dawn. Rest assured knowing that whenever motion is detected, on-demand bright illumination will be triggered to keep your property safe and secure. Ideal for your porch, entryway, garage, or other outdoor areas around your home. This fixture works with any dimmable bulb and many dimmable LED bulb models.


  • 180 degree on demand motion sensor automatically turns on when movement is detected
  • Adjustable wide detection range up to 40 feet for maximum protection
  • Dusk to dawn photo cell automatically turns fixture on in the dark and off in the light for added safety and security, saving energy during daylight hours
  • 8-in W x 15-in H x 9-in D
  • Uses 1 x 60 watt E26 medium base bulb (not included); led compatible
  • Weather resistant steel material provides long lasting durability
  • Textured black finish with clear seeded glass provides bright illumination and a traditional feel
  • ETL, C ETL listing demonstrates this product has met requirements for product safety standards
  • 5-year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.