
Devon 12.75in W LED Compatible Matte Black and Gold Satin Brass Semi Flush Mount Ceiling Light
Mfr # C0306
Zoro # G212130387
product price: $94.99
/ea
Free Shipping & Returns
Key Features
Size
12.75 in W x 8.25 in H x 12.75 in D
Depth
12.75 in
Style
Mid-Century Modern
Bulb Included
No
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C0306
Zoro #
G212130387
UPC #
884656753660
Country of Origin
China
Dimensions
Size
12.75 in W x 8.25 in H x 12.75 in D
Depth
12.75 in
Width
12.75 in
Height
8.25 in
Details
Finish
Matte Black and Satin Brass
Style
Mid-Century Modern
Bulb Included
No
Color
Black
Number of Lights
1
Bulb Base
E26 Medium
Shade Material
Metal
Bulb Type
LED Compatible
Voltage
120V
Shape
Dome
Watts
60W
Shade Name
Matte Black and Satin Brass Metal
Material
Steel
Collection Name
Devon
Dimmable
Yes
Description
The Devon collection showcases a ceiling light that exudes elegance and simplicity at a great price point. The classic matte black dome shape is complemented beautifully by gold satin brass accents which adds a luxe touch to the overall design. The golden interior casts a soft glow of focused light and shows off the light's blend of modern minimalism and classic elegance. This ceiling light works well with many mid-century modern and contemporary decors whether it's your kitchen, breakfast nook, home office or entryway.
- Matte black and satin brass finish offers a distinctive look and quality steel construction
- A large open design provides bright illumination and a mid-century modern feel
- Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
- Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
- 12.75-in W x 8.25-in H x 12.75-in D with 4.75-in W x 0.75-in H canopy
- Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
- ETL rating demonstrates this product has met USA requirements for product safety standards
- Mounting hardware and instruction manual included for easy installation
- 1 Year limited warranty
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.