Zoro Homepage

Devon 1L LED Compatible Matte Black and Gold Satin Brass Mid-Century Modern Pendant Light

  • Mfr # P0412

  • Zoro # G812130411


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Length
15.75 in
Width
15.75 in
Lamp Type
LED Compatible
Voltage
120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
P0412
Zoro #
G812130411
UPC #
884656753684
Country of Origin
China

Dimensions

Length
15.75 in
Width
15.75 in
Size
15.75 in W x 15.5 in H x 15.75 in D

Details

Color
Black
Lamp Type
LED Compatible
Voltage
120V
Number of Lights
1
Style
Mid-Century Modern
Collection Name
Devon
Finish
Matte Black and Satin Brass
Lamp Included
No
Fixture Wattage
60W
Material
Steel
Sloped Ceiling
Yes
Damp/Wet Rating
Dry
Shade Name
Matte Black and Satin Brass Metal
Shape
Dome
Bulb Base
E26 Medium

Description

The Devon collection showcases a ceiling light that exudes elegance and simplicity at a great price point. The classic matte black dome shape is complemented beautifully by gold satin brass accents which adds a luxe touch to the overall design. The golden interior casts a soft glow of focused light and shows off the light's blend of modern minimalism and classic elegance. This pendant works well with many mid-century modern and contemporary decors whether it's your kitchen, breakfast nook, home office or entryway.


  • Matte black and satin brass finish offers a distinctive look and quality steel construction
  • Large open metal shade provides bright illumination and a mid-century modern feel
  • Uses 1 x 60 watt E26 medium base bulb (not included); LED compatible
  • Dimmable for desired illumination levels when used with dimmable bulbs and compatible wall switch
  • 15.75-in W x 15.5-in H x 15.75-in D with 4.75-in W x 0.75-in H canopy
  • Adjustable height; 15.5-57.5 inches using 3 x 12-in, 1 x 6-in, 1 x 3-in of included down rods; sloped ceiling compatible
  • Dry rated; ideal for dining rooms, kitchens, islands, bar areas, or any other area of your home
  • ETL rating demonstrates this product has met requirements for USA product safety standards
  • 1 Year limited warranty

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.